Thomas and Betts DH4X1C-150 Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 1-1/2 Inch | Graybar Store
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 1-1/2 Inch - DH4X1C-150
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 1-1/2 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: DH4X1C-150
    SKU: 96054960
    $411.42
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Color:Orange
    Pull Line:900 lb.
    Length:150 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DH4X1C-150
    • Color Orange
    • Application Riser
    • Length 150 ft.
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Trade Size (Inches) 1-1/2 in.
    • Country of Origin US - USA
    Product Overview:
    1-1/2 Inch Riser-Gard? orange corrugated non-metallic flexible raceway with tape, coil length-150 foot.