Thomas and Betts UA3AN Carlon Rigid Non-Metallic Conduit-Schedule 40 Elbows, 4 inch | Graybar Store
Thomas and Betts - Carlon Rigid Non-Metallic Conduit-Schedule 40 Elbows, 4 inch - UA3AN
+ / - Hover over image to Zoom
Other Views

    Carlon Rigid Non-Metallic Conduit-Schedule 40 Elbows, 4 inch

    Manufacturer: Thomas and Betts
    Manufacturer #: UA3AN
    SKU: 97172532
    $42.76
    Checking Pricing
         
    Size:4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UA3AN
    • Size 4 in.
    • Bend (Degree) 11.25
    • Elbow Material Non-Metallic
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch x 11-1/4 degree schedule 40 standard radius non-metallic rigid elbow.