Thomas and Betts RWSR Carlon Retractable Work Surface Receptacle, Black | Graybar Store
Thomas and Betts - Carlon Retractable Work Surface Receptacle, Black - RWSR
+ / - Hover over image to Zoom
Other Views

    Carlon Retractable Work Surface Receptacle, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: RWSR
    SKU: 25418084
    $57.20
    Checking Pricing
         
    Color:Black
    Cord Length (Feet):6
    Amps:12 A
    No. of Outlets:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RWSR
    • Color Black
    • Amps 12 A
    • Cord Length (Feet) 6
    • No. of Outlets 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black polycarbonate retractable work surface receptacle with 6 Foot AC power cord.