Thomas and Betts SCA240F Carlon Resi-Gard Quick Connector Coupling | Graybar Store
Thomas and Betts - Carlon Resi-Gard Quick Connector Coupling - SCA240F
+ / - Hover over image to Zoom
Other Views

    Carlon Resi-Gard Quick Connector Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: SCA240F
    SKU: 99940215
    $2.66
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Orange
    Fitting Type:coupling
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SCA240F
    • Color Orange
    • Fitting Type coupling
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 Inch Non-metallic orange coupling.