Thomas and Betts A58381E Carlon Quick Connect Outlet Box with 3/4 in. Knockouts and 16 Cubic Inch Capacity | Graybar Store
Thomas and Betts - Carlon Quick Connect Outlet Box with 3/4 in. Knockouts and 16 Cubic Inch Capacity - A58381E
+ / - Hover over image to Zoom
Other Views

    Carlon Quick Connect Outlet Box with 3/4 in. Knockouts and 16 Cubic Inch Capacity

    Manufacturer: Thomas and Betts
    Manufacturer #: A58381E
    SKU: 88054434
    $7.63
    Checking Pricing
         
    Knockouts:Bottom: 3/4 (1); Sides: 3/4 (3)
    Size (Inches):2-1/4 W x 3 H
    Box Depth (Inches):3 in.
    Bracket:Side Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A58381E
    • Box Depth (Inches) 3 in.
    • Bracket Side Bracket
    • Knockouts Bottom: 3/4 (1); Sides: 3/4 (3)
    • Size (Inches) 2-1/4 W x 3 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang 16 cubic in. capacity ENT non-metallic outlet box with 3/4 in. knockouts.
    • 16.0 Cubic in. capacity
    • Suitable for masonry walls
    • UL Listed E42728