Thomas and Betts A52171E Carlon Quick Connect Outlet Box, 3/4 in. Knockouts | Graybar Store
Thomas and Betts - Carlon Quick Connect Outlet Box, 3/4 in. Knockouts - A52171E
+ / - Hover over image to Zoom
Other Views

    Carlon Quick Connect Outlet Box, 3/4 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: A52171E
    SKU: 88054430
    $5.16
    Checking Pricing
         
    Knockouts:Bottom: 3/4 (1); Sides: 3/4 (6)
    Size (Inches):4 W x 4 H
    Box Depth (Inches):2-3/8 in.
    Bracket:Side Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A52171E
    • Box Depth (Inches) 2-3/8 in.
    • Bracket Side Bracket
    • Knockouts Bottom: 3/4 (1); Sides: 3/4 (6)
    • Size (Inches) 4 W x 4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch. 30.3 cubic inch. ENT non-metallic outlet box with 3/4 inch. knockouts.