Thomas and Betts E998F Carlon® Service Entrance Cap, PVC, Schedule 40/80 Conduit, 1 in. | Graybar Store
Thomas and Betts - Carlon® Service Entrance Cap, PVC, Schedule 40/80 Conduit, 1 in. - E998F
+ / - Hover over image to Zoom
Other Views

    Carlon® Service Entrance Cap, PVC, Schedule 40/80 Conduit, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E998F
    SKU: 88054823
    $8.75
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E998F
    • Materials Non-Metallic
    • For Use With Schedule 40, 80 Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Service Entrance Cap, For Use With: Schedule 40 Conduits; Schedule 80 Conduits, Trade Size (Inches): 1 in, Non-Metallic