Thomas and Betts E996L Carlon® Box Adapter, PVC, Schedule 40/80 Conduit, 3 in. | Graybar Store
Thomas and Betts - Carlon® Box Adapter, PVC, Schedule 40/80 Conduit, 3 in. - E996L
+ / - Hover over image to Zoom
Other Views

    Carlon® Box Adapter, PVC, Schedule 40/80 Conduit, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E996L
    SKU: 96089971
    $6.92
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E996L
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Box Adapter, For Use With: Schedule 40 Conduits; Schedule 80 Conduits, Trade Size (Inches): 3 in, Non-Metallic