Thomas and Betts A5D2S1JNNB7000 Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line | Graybar Store
Thomas and Betts - Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line - A5D2S1JNNB7000
+ / - Hover over image to Zoom
Other Views

    Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line

    Manufacturer: Thomas and Betts
    Manufacturer #: A5D2S1JNNB7000
    SKU: 97168344
    $14,328.30
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Orange
    Pull Line:1130 lb.
    Length:7000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A5D2S1JNNB7000
    • Color Orange
    • Application Outdoor
    • Length 7000 ft.
    • Materials High Density Polyethylene
    • Pull Line 1130 lb.
    • Trade Size (Inches) 1 in.
    Product Overview:
    1 in. Carlon® Polyethylene Corrugated innerduct with 1130 lb. pull line, orange, the length is 7000 ft.