Thomas and Betts A6D2S1JNNB5000 Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line | Graybar Store
Thomas and Betts - Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line - A6D2S1JNNB5000
+ / - Hover over image to Zoom
Other Views

    Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line

    Manufacturer: Thomas and Betts
    Manufacturer #: A6D2S1JNNB5000
    SKU: 96059495
    $11,034.50
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Color:Orange
    Pull Line:1130 lb.
    Length:5000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A6D2S1JNNB5000
    • Color Orange
    • Application Outdoor
    • Length 5000 ft.
    • Materials High Density Polyethylene
    • Pull Line 1130 lb.
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 in. Carlon® Polyethylene Corrugated innerduct with 1130 lb. pull line, orange, the length is 5000 ft.