Thomas and Betts A6D2S1JNNB7000 Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line, 1-1/4 Inch | Graybar Store
Thomas and Betts - Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line, 1-1/4 Inch - A6D2S1JNNB7000
+ / - Hover over image to Zoom
Other Views

    Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line, 1-1/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: A6D2S1JNNB7000
    SKU: 97168397
    $14,966.00
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Color:Orange
    Pull Line:1130 lb.
    Length:7000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A6D2S1JNNB7000
    • Color Orange
    • Application Outdoor
    • Length 7000 ft.
    • Materials High Density Polyethylene
    • Pull Line 1130 lb.
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    High Density Poluethylene Duct, 1-1/4 Inch, Corrugated, Orange, No Stripes, 1130 Pound Pull Tape, 7000 foot.