Thomas and Betts Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line | Graybar Store
Thomas and Betts - Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line
+ / - Hover over image to Zoom
Other Views

    Carlon® Polyethylene Corrugated Innerduct With 1130 lb. Pull Line

    Manufacturer: Thomas and Betts
         

    Corrugated HDPE is manufactured from High Density Polyethylene (HDPE) and is intended for innerduct applications. Ideal for pulls under 1000 ft. and designed to reduce surface contact when pulling cable.

    • Manufacturer Thomas and Betts
    • Application Outdoor
    • Materials High Density Polyethylene
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Color
    Pull Line
    Length
    Price
    A6D2S1JNNB5000
    96059495
    1-1/4 in.
    Orange
    1130 lb.
    5000 ft.
    $
    11034
    .50
    5000 Ft
    /
    Reel
    96059495
    Trade Size (Inches)
    1-1/4 in.
    Color
    Orange
    Pull Line
    1130 lb.
    Length
    5000 ft.
    $
    11034
    .50
    5000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A5D2S1JNNB7000
    97168344
    1 in.
    Orange
    1130 lb.
    7000 ft.
    $
    14328
    .30
    7000 Ft
    /
    Reel
    97168344
    Trade Size (Inches)
    1 in.
    Color
    Orange
    Pull Line
    1130 lb.
    Length
    7000 ft.
    $
    14328
    .30
    7000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A13D2S1JNNB1500
    22050513
    2 in.
    Orange
    1130 lb.
    1500 ft.
    $
    6132
    .30
    1500 Ft
    /
    Reel
    22050513
    Trade Size (Inches)
    2 in.
    Color
    Orange
    Pull Line
    1130 lb.
    Length
    1500 ft.
    $
    6132
    .30
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6D2S1JNNB7000
    97168397
    1-1/4 in.
    Orange
    1130 lb.
    7000 ft.
    $
    14966
    .00
    7000 Ft
    /
    Reel
    97168397
    Trade Size (Inches)
    1-1/4 in.
    Color
    Orange
    Pull Line
    1130 lb.
    Length
    7000 ft.
    $
    14966
    .00
    7000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A9D2S1JNNB2900
    22050506
    1-1/2 in.
    Orange
    1130 lb.
    2900 ft.
    $
    9674
    .98
    2900 Ft
    /
    Reel
    22050506
    Trade Size (Inches)
    1-1/2 in.
    Color
    Orange
    Pull Line
    1130 lb.
    Length
    2900 ft.
    $
    9674
    .98
    2900 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A5D2S1JNNB6500
    22050476
    1 in.
    Orange
    1130 lb.
    6500 ft.
    $
    13330
    .20
    6500 Ft
    /
    Reel
    22050476
    Trade Size (Inches)
    1 in.
    Color
    Orange
    Pull Line
    1130 lb.
    Length
    6500 ft.
    $
    13330
    .20
    6500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6D2S1JNNB2500
    22050495
    1-1/4 in.
    Orange
    1130 lb.
    2500 ft.
    $
    1963
    .25
    2500 Ft
    /
    Reel
    22050495
    Trade Size (Inches)
    1-1/4 in.
    Color
    Orange
    Pull Line
    1130 lb.
    Length
    2500 ft.
    $
    1963
    .25
    2500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6D2S1JNNB6000
    22050847
    1-1/4 in.
    Orange
    1130 lb.
    6000 ft.
    $
    13306
    .80
    6000 Ft
    /
    Reel
    22050847
    Trade Size (Inches)
    1-1/4 in.
    Color
    Orange
    Pull Line
    1130 lb.
    Length
    6000 ft.
    $
    13306
    .80
    6000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96059495 SKU, 96059495 ANALYTICS...
    Pull Line
    1130 lb.
    Length
    5000 ft.
    Price
    $
    11034
    .50
    5000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97168344 SKU, 97168344 ANALYTICS...
    Pull Line
    1130 lb.
    Length
    7000 ft.
    Price
    $
    14328
    .30
    7000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22050513 SKU, 22050513 ANALYTICS...
    Pull Line
    1130 lb.
    Length
    1500 ft.
    Price
    $
    6132
    .30
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97168397 SKU, 97168397 ANALYTICS...
    Pull Line
    1130 lb.
    Length
    7000 ft.
    Price
    $
    14966
    .00
    7000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22050506 SKU, 22050506 ANALYTICS...
    Pull Line
    1130 lb.
    Length
    2900 ft.
    Price
    $
    9674
    .98
    2900 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22050476 SKU, 22050476 ANALYTICS...
    Pull Line
    1130 lb.
    Length
    6500 ft.
    Price
    $
    13330
    .20
    6500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22050495 SKU, 22050495 ANALYTICS...
    Pull Line
    1130 lb.
    Length
    2500 ft.
    Price
    $
    1963
    .25
    2500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22050847 SKU, 22050847 ANALYTICS...
    Pull Line
    1130 lb.
    Length
    6000 ft.
    Price
    $
    13306
    .80
    6000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available