Thomas and Betts CE4X1-350 Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit without Tape | Graybar Store
Thomas and Betts - Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit without Tape - CE4X1-350
+ / - Hover over image to Zoom
Other Views

    Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit without Tape

    Manufacturer: Thomas and Betts
    Manufacturer #: CE4X1-350
    SKU: 96045211
    $703.47
    Checking Pricing
         
    Additional Features:Resistant to Abrasion
    Size:350 Ft Length
    Color / Finish:Orange
    Trade Size (Inches):3/4 in.
    Length:350 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CE4X1-350
    • Size 350 Ft Length
    • Application Cabling Optical Fiber; General Purpose; Plenum; Riser; Telecommunication
    • Additional Features Resistant to Abrasion
    • Color / Finish Orange
    • Length 350 ft.
    • Material Type Non-Metallic
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plenum-Gard® Flexible Conduit, Orange, Trade Size (Inches): 3/4 in, Non-Metallic, Length: 350 ft