Thomas and Betts CH4X1C-4000 Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line | Graybar Store
Thomas and Betts - Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line - CH4X1C-4000
+ / - Hover over image to Zoom
Other Views

    Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line

    Manufacturer: Thomas and Betts
    Manufacturer #: CH4X1C-4000
    SKU: 22037597
    $35,128.00
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Color:Orange
    Pull Line:900 lb.
    Length:4000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CH4X1C-4000
    • Color Orange
    • Application Cabling Optical Fiber; General Purpose; Plenum; Riser; Telecommunication
    • Length 4000 ft.
    • Material Type Non-Metallic
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    1-1/2 in. Carlon® Plenum-Gard PVDF Resin Corrugated flexible conduit with 900 lb. pull line, orange, the length is 4000 ft., with a FT-6 rating.