Thomas and Betts CG4X1C-6500 Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line | Graybar Store
Thomas and Betts - Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line - CG4X1C-6500
+ / - Hover over image to Zoom
Other Views

    Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line

    Manufacturer: Thomas and Betts
    Manufacturer #: CG4X1C-6500
    SKU: 22037596
    $49,429.90
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Color:Orange
    Pull Line:900 lb.
    Length:6500 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CG4X1C-6500
    • Color Orange
    • Application Cabling Optical Fiber; General Purpose; Plenum; Riser; Telecommunication
    • Length 6500 ft.
    • Material Type Non-Metallic
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    1-1/4 in. Carlon® Plenum-Gard PVDF Resin Corrugated flexible conduit with 900 lb. pull line, orange, the length is 6500 ft., with a FT-6 rating.