Thomas and Betts CJ4X1C-700 Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 2 Inch | Graybar Store
Thomas and Betts - Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 2 Inch - CJ4X1C-700
+ / - Hover over image to Zoom
Other Views

    Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 2 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: CJ4X1C-700
    SKU: 96054953
    $7,989.80
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Color:Orange
    Pull Line:Plenum-Gard
    Length:700 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CJ4X1C-700
    • Color Orange
    • Application Cabling Optical Fiber; General Purpose; Plenum; Riser; Telecommunication
    • Length 700 ft.
    • Material Type Non-Metallic
    • Materials PVDF Resin
    • Pull Line Plenum-Gard
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, reel length-700 foot.