Thomas and Betts CG4X1C-200 Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 1-1/4 inch | Graybar Store
Thomas and Betts - Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 1-1/4 inch - CG4X1C-200
+ / - Hover over image to Zoom
Other Views

    Carlon® Plenum-Gard PVDF Resin Corrugated Flexible Conduit With 900 lb. Pull Line, 1-1/4 inch

    Manufacturer: Thomas and Betts
    Manufacturer #: CG4X1C-200
    SKU: 95001365
    $1,458.28
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Color:Orange
    Pull Line:Plenum-Gard
    Length:200 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CG4X1C-200
    • Color Orange
    • Application Cabling Optical Fiber; General Purpose; Plenum; Riser; Telecommunication
    • Length 200 ft.
    • Material Type Non-Metallic
    • Materials PVDF Resin
    • Pull Line Plenum-Gard
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/4 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, coil length-200 foot.