Thomas and Betts E241N Carlon® P&C® Coupling, PVC, Schedule 40/80 Conduit, Long Line, 4 in. | Graybar Store
Thomas and Betts - Carlon® P&C® Coupling, PVC, Schedule 40/80 Conduit, Long Line, 4 in. - E241N
+ / - Hover over image to Zoom
Other Views

    Carlon® P&C® Coupling, PVC, Schedule 40/80 Conduit, Long Line, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E241N
    SKU: 92126238
    $19.34
    Checking Pricing
         
    Out (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E241N
    • Type Carlon® P And C Duct, Non-Metallic, Trade Size (Inches): 4 in, Use With: DB Duct; EB Duct
    • Bend (Degree) P And C
    • Out (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® P And C Duct, Non-Metallic, Trade Size (Inches): 4 in, Use With: DB Duct; EB Duct