Thomas and Betts Carlon® P&C® Bell x Spigot Coupling, PVC, 5°, EB/DB Duct | Graybar Store
Thomas and Betts - Carlon® P&C® Bell x Spigot Coupling, PVC, 5°, EB/DB Duct
+ / - Hover over image to Zoom
Other Views

    Carlon® P&C® Bell x Spigot Coupling, PVC, 5°, EB/DB Duct

    Manufacturer: Thomas and Betts
         

    Carlon® P&C® bell to spigot coupling is used with all types of EB and DB duct.

    • Manufacturer Thomas and Betts
    • Type Carlon® P And C Duct, Non-Metallic, Trade Size (Inches): 3 in, Use With: DB Duct; EB Duct
    • Bend (Degree) P And C
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Out (Inches)
    Trade Size (Inches)
    Price
    E244NF
    88054498
    4 in.
    $
    31
    .65
    /
    EA
    88054498
    Out (Inches)
    Trade Size (Inches)
    4 in.
    $
    31
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E244L
    88054497
    3 in.
    $
    27
    .85
    /
    EA
    88054497
    Out (Inches)
    3 in.
    Trade Size (Inches)
    $
    27
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88054498 SKU, 88054498 ANALYTICS...
    Price
    $
    31
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88054497 SKU, 88054497 ANALYTICS...
    Price
    $
    27
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available