Thomas and Betts PF9FN Carlon Non-Metallic DB-60 sweep Elbow, 4 in. x 36 in. | Graybar Store
Thomas and Betts - Carlon Non-Metallic DB-60 sweep Elbow, 4 in. x 36 in. - PF9FN
+ / - Hover over image to Zoom
Other Views

    Carlon Non-Metallic DB-60 sweep Elbow, 4 in. x 36 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: PF9FN
    SKU: 88055028
    $37.24
    Checking Pricing
         
    Size:4 in. X 36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PF9FN
    • Size 4 in. X 36 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch x 36 inch x 90 Deg. degree non-metallic DB-60 sweep.