Thomas and Betts PF9FL Carlon Non-Metallic DB-60 sweep Elbow, 3 in. x 36 in. | Graybar Store
Thomas and Betts - Carlon Non-Metallic DB-60 sweep Elbow, 3 in. x 36 in. - PF9FL
+ / - Hover over image to Zoom
Other Views

    Carlon Non-Metallic DB-60 sweep Elbow, 3 in. x 36 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: PF9FL
    SKU: 88055026
    $27.00
    Checking Pricing
         
    Size:3 in. X 36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PF9FL
    • Size 3 in. X 36 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 inch x 36 inch x 90 Deg. degree non-metallic DB-60 sweep.