Thomas and Betts LH100G Carflex® Liquid Tight Cord Grip, Nylon, NPT Thread, Grey, 1 in. | Graybar Store
Thomas and Betts - Carflex® Liquid Tight Cord Grip, Nylon, NPT Thread, Grey, 1 in. - LH100G
+ / - Hover over image to Zoom
Other Views

    Carflex® Liquid Tight Cord Grip, Nylon, NPT Thread, Grey, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LH100G
    SKU: 99548982
    $4.04
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Additional Features:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LH100G
    • Additional Features Grey
    • Bend (Degree) 0
    • Materials Nylon
    • Temperature Rating -22 to 212°F
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch NPT non-metallic grey cord grip. Cable range 0.0590 to 1.000 inch.