Thomas and Betts 15004-100 Carlon Carflex® Non-Metallic Gray Liquidtight Flexible Conduit, 3/8 Inch | Graybar Store
Thomas and Betts - Carlon Carflex® Non-Metallic Gray Liquidtight Flexible Conduit, 3/8 Inch - 15004-100
+ / - Hover over image to Zoom
Other Views

    Carlon Carflex® Non-Metallic Gray Liquidtight Flexible Conduit, 3/8 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: 15004-100
    SKU: 88054324
    $135.97
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Length:100 ft.
    Inner Diameter:.627 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15004-100
    • Inner Diameter .627 in
    • Length 100 ft.
    • Materials Non-Metallic
    • Temperature Rating 80 deg C
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/8 inch gray liquidtight flexible non-metallic conduit, 100 Foot coil.