Thomas and Betts 5070 BROWN Carlon Brown 1-Gang Surface Mount Box-14 Cubic in. Capacity | Graybar Store
Thomas and Betts - Carlon Brown 1-Gang Surface Mount Box-14 Cubic in. Capacity - 5070 BROWN
+ / - Hover over image to Zoom
Other Views

    Carlon Brown 1-Gang Surface Mount Box-14 Cubic in. Capacity

    Manufacturer: Thomas and Betts
    Manufacturer #: 5070 BROWN
    SKU: 88058096
    $8.88
    Checking Pricing
         
    No. of Gangs:1
    Size (Inches):2-3/4 W x 4-1/2 H
    Box Depth (Inches):1-5/8 in.
    Bracket:Screws
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5070 BROWN
    • Box Depth (Inches) 1-5/8 in.
    • Bracket Screws
    • No. of Gangs 1
    Product Overview:
    1-Gang brown phenolic surface mount box with screws.
    • 14 Cubic in. capacity
    • 150 Deg. C heat-rated material
    • UL Listed E 11461