Thomas and Betts ENT Non-Metallic Flexible Raceway Vertical Stub Down Angled | Graybar Store
Thomas and Betts - ENT Non-Metallic Flexible Raceway Vertical Stub Down Angled
+ / - Hover over image to Zoom
Other Views

    ENT Non-Metallic Flexible Raceway Vertical Stub Down Angled

    Manufacturer: Thomas and Betts
         

    Designed to allow a smooth transition from cross deck ENT runs to vertical applications where code requires other wire management means.

    • Manufacturer Thomas and Betts
    • Body Type Straight
    • Materials Thermoplastic
    Select Filter Options Below ( 1 items found )
    Color:Blue
    Diameter (Inches):3/4 in.
    Mfg Part #
    SKU
    Color
    Diameter (Inches)
    Height (Inches)
    Color / Finish
    Dimensions
    Brand or Series
    Use With
    Outer Diameter
    Fitting Type
    Length
    Width (Inches)
    Price
    A230E
    22114478
    Blue
    3/4 in.
    $
    19
    .66
    /
    EA
    22114478
    Color
    Blue
    Diameter (Inches)
    3/4 in.
    Height (Inches)
    Color / Finish
    Dimensions
    Brand or Series
    Use With
    Outer Diameter
    Fitting Type
    Length
    Width (Inches)
    $
    19
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22114478 SKU, 22114478 ANALYTICS...
    Height (Inches)
    Color / Finish
    Dimensions
    Brand or Series
    Use With
    Outer Diameter
    Fitting Type
    Length
    Width (Inches)
    Price
    $
    19
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available