Thomas and Betts A422 Carlon 2-Gang Plaster Ring, 3/4 in. Raised | Graybar Store
Thomas and Betts - Carlon 2-Gang Plaster Ring, 3/4 in. Raised - A422
+ / - Hover over image to Zoom
Other Views

    Carlon 2-Gang Plaster Ring, 3/4 in. Raised

    Manufacturer: Thomas and Betts
    Manufacturer #: A422
    SKU: 88054424
    $3.72
    Checking Pricing
         
    Raised (Inches):3/4
    Box Style:4 Square
    Opening:(2) Device
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A422
    • Box Style 4 Square
    • Materials Non-Metallic
    • Opening (2) Device
    • Raised (Inches) 3/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-gang 8.8 cu.in. 4 in. square non-metallic box cover, 3/4 in. raised.