Thomas and Betts 7060 Carlon® 1-Gang Device Box, Brown Phenolic, Old Work, Bracket | Graybar Store
Thomas and Betts - Carlon® 1-Gang Device Box, Brown Phenolic, Old Work, Bracket - 7060
+ / - Hover over image to Zoom
Other Views

    Carlon® 1-Gang Device Box, Brown Phenolic, Old Work, Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 7060
    SKU: 88058129
    $1.90
    Checking Pricing
         
    Construction:Multi-Family
    Color:Brown
    Size:2-1/4 W x 3-7/16 L x 1-3/4 D in
    No. of Gangs:1
    Depth:1-3/4 in.
    Capacity (Cubic Inch):9.0 cu. in.
    Use With:90°C Connectors
    Material:Phenolic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 7060
    • Color Brown
    • Construction Multi-Family
    • Size 2-1/4 W x 3-7/16 L x 1-3/4 D in
    • Capacity (Cubic Inch) 9.0 cu. in.
    • Depth 1-3/4 in.
    Product Overview:
    Carlon® One-Gang Brackets, Phenolic, Brown, Size: 2-1/4 W x 3-7/16 L x 1-3/4 D in