Thomas and Betts A412 Carlon 1-Gang 3/4 in. Raised Plaster Ring for 4 Square Box | Graybar Store
Thomas and Betts - Carlon 1-Gang 3/4 in. Raised Plaster Ring for 4 Square Box - A412
+ / - Hover over image to Zoom
Other Views

    Carlon 1-Gang 3/4 in. Raised Plaster Ring for 4 Square Box

    Manufacturer: Thomas and Betts
    Manufacturer #: A412
    SKU: 88054418
    $2.10
    Checking Pricing
         
    Raised (Inches):3/4
    Box Style:4 Square
    Opening:(1) Device
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A412
    • Box Style 4 Square
    • Materials Non-Metallic
    • Opening (1) Device
    • Raised (Inches) 3/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Device 3/4 in. raised non-metallic plaster ring for 4 in. square outlet box.
    • 5.0 Cubic inch capacity
    • Color: Blue
    • UL Listed E42728