Thomas and Betts A414 Carlon 1-Gang 1-1/4 in. Raised Plaster Ring for 4 Square Box | Graybar Store
Thomas and Betts - Carlon 1-Gang 1-1/4 in. Raised Plaster Ring for 4 Square Box - A414
+ / - Hover over image to Zoom
Other Views

    Carlon 1-Gang 1-1/4 in. Raised Plaster Ring for 4 Square Box

    Manufacturer: Thomas and Betts
    Manufacturer #: A414
    SKU: 88054420
    $4.85
    Checking Pricing
         
    Raised (Inches):1-1/4
    Box Style:4 Square
    Opening:(1) Device
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A414
    • Box Style 4 Square
    • Materials Non-Metallic
    • Opening (1) Device
    • Raised (Inches) 1-1/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Device 1-1/4 in. raised non-metallic plaster ring for 4 in. square outlet box.
    • 8.1 Cubic inch capacity
    • Color: Blue
    • UL Listed E42728