Thomas and Betts 15011-050 Carflex® Non-Metallic Grey Liquidtight Flexible Conduit | Graybar Store
Thomas and Betts - Carflex® Non-Metallic Grey Liquidtight Flexible Conduit - 15011-050
+ / - Hover over image to Zoom
Other Views

    Carflex® Non-Metallic Grey Liquidtight Flexible Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: 15011-050
    SKU: 88054339
    $336.82
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:50 ft.
    Inner Diameter:2.025 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15011-050
    • Inner Diameter 2.025 in
    • Length 50 ft.
    • Materials Non-Metallic
    • Temperature Rating 80 deg C
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 in. Carflex® grey non-metallic liquidtight flexible conduit, length 50 ft., weight 61.7 lb. per 100 ft.