Thomas and Betts 15010-100 Carflex® Non-Metallic Grey Liquidtight Flexible Conduit | Graybar Store
Thomas and Betts - Carflex® Non-Metallic Grey Liquidtight Flexible Conduit - 15010-100
+ / - Hover over image to Zoom
Other Views

    Carflex® Non-Metallic Grey Liquidtight Flexible Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: 15010-100
    SKU: 88054337
    $568.15
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Length:100 ft.
    Inner Diameter:1.580 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15010-100
    • Inner Diameter 1.580 in
    • Length 100 ft.
    • Materials Non-Metallic
    • Temperature Rating 80 deg C
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. Carflex® grey non-metallic liquidtight flexible conduit, length 100 ft., weight 44.6 lb. per 100 ft.