Thomas and Betts 15007-100 Carflex® Non-Metallic Gray Liquidtight Flexible Conduit | Graybar Store
Thomas and Betts - Carflex® Non-Metallic Gray Liquidtight Flexible Conduit - 15007-100
+ / - Hover over image to Zoom
Other Views

    Carflex® Non-Metallic Gray Liquidtight Flexible Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: 15007-100
    SKU: 88054330
    $204.15
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:100 ft.
    Inner Diameter:.627 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15007-100
    • Inner Diameter .627 in
    • Length 100 ft.
    • Materials Non-Metallic
    • Temperature Rating 80 deg C
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon 3/4 inch grey 100 foot coil liquidtight flexible non-metallic conduit