Thomas and Betts 15005-001 Carflex® Non-Metallic Gray Liquidtight Flexible Conduit | Graybar Store
Thomas and Betts - Carflex® Non-Metallic Gray Liquidtight Flexible Conduit - 15005-001
+ / - Hover over image to Zoom
Other Views

    Carflex® Non-Metallic Gray Liquidtight Flexible Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: 15005-001
    SKU: 88054328
    $1,480.50
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:1000 ft.
    Inner Diameter:.627 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15005-001
    • Inner Diameter .627 in
    • Length 1000 ft.
    • Materials Non-Metallic
    • Temperature Rating 80 deg C
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 in. Carflex® grey non-metallic liquidtight flexible conduit, length 1000 ft., weight 13.3 lb. per 100 ft.