Thomas and Betts WCD6 Carflex® Liquid Tight Whip, 1/2 Inch | Graybar Store
Thomas and Betts - Carflex® Liquid Tight Whip, 1/2 Inch - WCD6
+ / - Hover over image to Zoom
Other Views

    Carflex® Liquid Tight Whip, 1/2 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: WCD6
    SKU: 97217856
    $37.50
    Checking Pricing
         
    Size:1/2 in.
    Wire Size:6 ft. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WCD6
    • Size 1/2 in.
    • Wire Size 6 ft. 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch 10 gauge liquidtight whip, length-6 Foot
    • Designed for easy installation
    • Will not rust or corrode
    • Each kit contains (1) straight and (1) 90 degree fitting.