Cooper Lighting (Eaton) CTKRV1A Caretaker LED Area Luminaire, 50W | Graybar Store
Cooper Lighting (Eaton) - Caretaker LED Area Luminaire, 50W - CTKRV1A
+ / - Hover over image to Zoom
Other Views

    Caretaker LED Area Luminaire, 50W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CTKRV1A
    SKU: 25642765
    $165.71
    Checking Pricing
         
    Wattage:50
    Housing Color:Grey
    Additional Features:Photocontrol
    Color Temperature (Kelvin):5000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CTKRV1A
    • Housing Color Grey
    • Additional Features Photocontrol
    • Brand Lumark
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Wattage 50
    • Country of Origin MX - Mexico
    Product Overview:
    Caretaker LED area luminaire, 50W, 120V, 5000K, photocontrol, universal mounting bracket.