Cablofil (Legrand) C50PG Carbon Steel Wire Mesh Cable Tray Wall Mount Attachment | Graybar Store
Cablofil (Legrand) - Carbon Steel Wire Mesh Cable Tray Wall Mount Attachment - C50PG
+ / - Hover over image to Zoom
Other Views

    Carbon Steel Wire Mesh Cable Tray Wall Mount Attachment

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: C50PG
    SKU: 99420314
    $3.74
    Checking Pricing
         
    Size:2in L x 2 in W x 2 in H
    Dimensions:2in L x 2 in W x 2 in H
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # C50PG
    • Dimensions 2in L x 2 in W x 2 in H
    • Size 2in L x 2 in W x 2 in H
    • Material Finish Pre-Galvanized
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Wall mount attachment pre-galvanized