Greenlee 660 Carbide-Tipped Hole Cutter Set | Graybar Store
Greenlee - Carbide-Tipped Hole Cutter Set - 660
+ / - Hover over image to Zoom
Other Views

    Carbide-Tipped Hole Cutter Set

    Manufacturer: Greenlee
    Manufacturer #: 660
    SKU: 98412009
    $222.24
    Checking Pricing
         
    Hole Diameter (Inches):7/8 to 2
    No. of Pieces:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 660
    • Finish Carbide
    • Hole Diameter (Inches) 7/8 to 2
    • Materials Stainless Steel
    Product Overview:
    7-piece carbide-tipped hole cutter set
    • Flange stop prevents over-drilling
    • Ejector Spring on all sizes above 3/4" makes removal of slug easier
    • Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking
    • Precision carbide teeth for optimum performance and durability
    • Includes 5 cutter heads, arbor, hex key and case