Greenlee 645-1-1/8 Carbide-Tipped Hole Cutter | Graybar Store
Greenlee - Carbide-Tipped Hole Cutter - 645-1-1/8
+ / - Hover over image to Zoom
Other Views

    Carbide-Tipped Hole Cutter

    Manufacturer: Greenlee
    Manufacturer #: 645-1-1/8
    SKU: 98411992
    $29.01
    Checking Pricing
         
    Hole Diameter (Inches):1-1/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 645-1-1/8
    • Finish Carbide
    • Hole Diameter (Inches) 1-1/8
    • Materials Stainless Steel
    • For Use With Aluminum, Copper, Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-1/8-inch dia hole cutter for 3/4 inch diameter conduit
    • Cuts stainless steel quickly and easily
    • Quick change arbor allows you to change cutter heads with a simple push and a turn
    • Use the same arbor for different size cutting heads
    • Flange stop prevents over-drilling
    • Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking