DeWalt DW5431 Carbide Bit | Graybar Store
DeWalt - Carbide Bit - DW5431
+ / - Hover over image to Zoom
Other Views

    Carbide Bit

    Manufacturer: DeWalt
    Manufacturer #: DW5431
    SKU: 22126771
    $22.06
    Checking Pricing
         
    Chuck Size:3/8 in.
    Hole Size:3/8 in.
    Overall Length (Inches):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW5431
    • Chuck Size 3/8 in.
    • Hole Size 3/8 in.
    • Materials Carbide Steel
    • Overall Length (Inches) 18
    • For Use With Masonry, Concrete, Rock, Artificial Stone
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Hammer Bit, 18 Inch Overall Length, SDS Plus Shank Type, Titanium Carbide Tipped Material, Rock Carbide Brand, 1 Per Pack, Pilot Point. Tip