DeWalt DW5439 Carbide Bit | Graybar Store
DeWalt - Carbide Bit - DW5439
+ / - Hover over image to Zoom
Other Views

    Carbide Bit

    Manufacturer: DeWalt
    Manufacturer #: DW5439
    SKU: 22082756
    $17.10
    Checking Pricing
         
    Chuck Size:1/2 in.
    Hole Size:1/2 in.
    Overall Length (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW5439
    • Chuck Size 1/2 in.
    • Hole Size 1/2 in.
    • Materials Carbide Steel
    • Overall Length (Inches) 12
    • For Use With Masonry, Concrete, Rock, Artificial Stone
    • Country of Origin DE - Germany
    Product Overview:
    Hammer Bit, 12 Inch Overall Length, SDS Plus Shank Type, Titanium Carbide Tipped Material, Rock Carbide Brand, 1 Per Pack, Pilot Point. Tip