TE Connectivity 5229911-1 #4 40 x 0.75 in. Captive Pan Head Screw | Graybar Store
TE Connectivity - #4 40 x 0.75 in. Captive Pan Head Screw - 5229911-1
+ / - Hover over image to Zoom
Other Views

    #4 40 x 0.75 in. Captive Pan Head Screw

    Manufacturer: TE Connectivity
    Manufacturer #: 5229911-1
    SKU: 88315613
    $0.07
    Checking Pricing
         
    Screw Size:4-40 UNC
    Packaging:1 Each
    Length:3/4 in.
    Thread Length:1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 5229911-1
    • Head Type Pan Head
    • Length 3/4 in.
    • Materials Steel
    • Screw Size 4-40 UNC
    • Thread Length 1/4 in
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Captive Pan Head Screw, 4 40 UNC, Length 3/4 in., Steel