L. H. Dottie MBS51634 5/16 x 3/4 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100) | Graybar Store
L. H. Dottie - 5/16 x 3/4 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100) - MBS51634
+ / - Hover over image to Zoom
Other Views

    5/16 x 3/4 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MBS51634
    SKU: 25322151
    $48.80
    Checking Pricing
         
    Length:3/4 in.
    Size:1/2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBS51634
    • Size 1/2 in
    • Length 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    18-8 Stainless Steel Cap Screw, Size 1/2 in., Length 3/4 in.