L. H. Dottie 5MB12114 1/2 x 1-1/4 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 1/2 x 1-1/4 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread - 5MB12114
+ / - Hover over image to Zoom
Other Views

    1/2 x 1-1/4 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
    Manufacturer #: 5MB12114
    SKU: 99601033
    $36.04
    Checking Pricing
         
    Length:1-1/4 in.
    Size:3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 5MB12114
    • Size 3/4 in
    • Length 1-1/4 in.
    Product Overview:
    Cap Screw, Size 3/4 in., Length 1-1/4 in.