L. H. Dottie 5MB1412 1/4 x 1/2 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 1/4 x 1/2 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread - 5MB1412
+ / - Hover over image to Zoom
Other Views

    1/4 x 1/2 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
    Manufacturer #: 5MB1412
    SKU: 25321895
    $9.33
    Checking Pricing
         
    Length:1/2 in.
    Size:7/16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 5MB1412
    • Size 7/16 in
    • Length 1/2 in.
    Product Overview:
    Cap Screw, Size 7/16 in., Length 1/2 in.