L. H. Dottie 5MB38212 3/8 x 2-1/2 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 3/8 x 2-1/2 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread - 5MB38212
+ / - Hover over image to Zoom
Other Views

    3/8 x 2-1/2 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
    Manufacturer #: 5MB38212
    SKU: 25321713
    $57.29
    Checking Pricing
         
    Length:2-1/2 in.
    Size:9/16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 5MB38212
    • Size 9/16 in
    • Length 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cap Screw, Size 9/16 in., Length 2-1/2 in.