L. H. Dottie 5MB51634 5/16 x 3/4 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 5/16 x 3/4 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread - 5MB51634
+ / - Hover over image to Zoom
Other Views

    5/16 x 3/4 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
    Manufacturer #: 5MB51634
    SKU: 25321502
    $17.52
    Checking Pricing
         
    Length:4 in.
    Size:1/2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 5MB51634
    • Size 1/2 in
    • Length 4 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cap Screw, Size 1/2 in., Length 4 in.