Greenlee 0158-14 Canvas, Zipper Bag | Graybar Store
Greenlee - Canvas, Zipper Bag - 0158-14
+ / - Hover over image to Zoom
Other Views

    Canvas, Zipper Bag

    Manufacturer: Greenlee
    Manufacturer #: 0158-14
    SKU: 25088975
    $13.74
    Checking Pricing
         
    Height (Inches):7 in.
    Overall Length (Inches):12
    No. of Pockets:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0158-14
    • Height (Inches) 7 in.
    • Materials Heavy Duty Nylon
    • No. of Pockets 1
    Product Overview:
    Zipper Bag, Zippered, 12 Inch Width, 7 Inch Height, Canvas Material, Greenlee Brand, Weight 0.17 Lb