Klein Tools 5142P Canvas Utility Bag | Graybar Store
Klein Tools - Canvas Utility Bag - 5142P
+ / - Hover over image to Zoom
Other Views

    Canvas Utility Bag

    Manufacturer: Klein Tools
    Manufacturer #: 5142P
    SKU: 88152995
    $40.57
    Checking Pricing
         
    Color:Tan
    No. of Pockets:1
    Overall Length (Inches):9
    Width (Inches):10 in.
    Depth (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5142P
    • Color Tan
    • Depth (Inches) 8 in.
    • Materials Canvas
    • No. of Pockets 1
    • Overall Length (Inches) 9
    • Width (Inches) 10 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Canvas utility bag has one inside pocket.