Hubbell Premise Wiring MCCCS19 Cantilevered Equipment Shelves | Graybar Store
Hubbell Premise Wiring - Cantilevered Equipment Shelves - MCCCS19
+ / - Hover over image to Zoom
Other Views

    Cantilevered Equipment Shelves

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: MCCCS19
    SKU: 95014659
    $75.80
    Checking Pricing
         
    Rack Units:2
    Depth (Inches):14 in.
    Height (Inches):3.5 in.
    Width (Inches):17 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # MCCCS19
    • Color Black
    • Type Perforated Shelf
    • Rack Units 2
    • Depth (Inches) 14 in.
    • Height (Inches) 3.5 in.
    • Width (Inches) 17 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Network rack solid cantilevered equipment shelf is used in all HPW cabinets and racks.
    Shelf is 17 W x 3.5 H x 14 inch D.