Tripp Lite SRSHELF2P1U SmartRack Cantilever Shelf, Vented, 12 in. D | Graybar Store
Tripp Lite - SmartRack Cantilever Shelf, Vented, 12 in. D - SRSHELF2P1U
+ / - Hover over image to Zoom
Other Views

    SmartRack Cantilever Shelf, Vented, 12 in. D

    Manufacturer: Tripp Lite
    Manufacturer #: SRSHELF2P1U
    SKU: 25369762
    $67.72
    Checking Pricing
         
    Color:Black
    Depth (Inches):12 in.
    Rack Units:1
    Use With:2 Post Racks; 4 Post Racks
    Mounting Type:Rack Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRSHELF2P1U
    • Color Black
    • Type Cantilever Fixed Shelf
    • Rack Units 1
    • Depth (Inches) 12 in.
    • Mounting Type Rack Mount
    • Material Steel
    • Use With 2 Post Racks; 4 Post Racks
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cantilever Fixed Shelf, Black, Steel, Rack Units: 1